ASCO

ASCO Solenoid valve 2/2 Type: 32605K Series: E220K406S1T00H8 Brass/PTFE Orifice: 12.7mm Normally closed (NC) 230V AC 1/2" BSPP(G)

  • ERIKS:12644737
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€495.55/ pieceexcl. VAT

€599.62incl. VAT

7 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
220K
Type
32605K
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1/2" BSPP(G)
Orifice
12.7 mm
Kvs value
4 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
0.3 bar
Maximum pressure difference
9 bar
Coil type
238813-059
Supply voltage
230V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
10.1 W / 25 VA
Starting power
50 VA
Housing material
Brass
Sealing
PTFE
Material coil housing
Epoxy
Material shorting ring
Copper
Membrane material
PTFE
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From 0 °C to 177 °C
Ambient temperature
From 0 °C to 60 °C
DN
DN15
Dimension
1/2"
A
91 mm
B
51 mm
C
30 mm
D
73 mm
G
90 mm
H
104 mm
J
132 mm
Weight
9 kg