






€518.50/ pieceexcl. VAT
€627.39incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 220K |
Type | 32605K |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1/2" BSPP(G) |
Orifice | 12.7 mm |
Kvs value | 4 m³/h |
Function | Normally closed (NC) |
Actuation | Indirect-acting |
Minimum pressure difference | 0.3 bar |
Maximum pressure difference | 7.5 bar |
Coil type | 238913-206 |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 15.1 W (hot) - 15.6 W (cold) |
Housing material | Brass |
Sealing | PTFE |
Material coil housing | Epoxy |
Membrane material | PTFE |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
Medium temperature | From 0 °C to 173 °C |
Ambient temperature | From 0 °C to 52 °C |
DN | DN15 |
Dimension | 1/2" |
A | 91 mm |
B | 51 mm |
C | 30 mm |
D | 73 mm |
G | 90 mm |
H | 104 mm |
J | 132 mm |
Weight | 9 kg |