




€648.55/ pieceexcl. VAT
€784.75incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 222 |
Type | 32501 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1/2" BSPP(G) |
Orifice | 16 mm |
Kvs value | 3.3 m³/h |
Function | Normally closed (NC) |
Actuation | Pilot operated hung piston |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 9 bar |
Coil type | SPH 35035 |
Supply voltage | 230V AC |
Frequency | 50Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 16.7 W / 35VA |
Starting power | 78 VA |
Housing material | Brass |
Sealing | EPDM |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Membrane material | PTFE |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
Medium temperature | From -20 °C to 180 °C |
Ambient temperature | From -20 °C to 40 °C |
DN | DN15 |