




€1,105.00/ pieceexcl. VAT
€1,337.05incl. VAT
Estimated delivery date - 26/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 222 |
Type | 32501 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 3/4" NPT |
Orifice | 13 mm |
Kvs value | 6.7 m³/h |
Function | Normally closed (NC) |
Actuation | Pilot operated hung piston |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 9 bar |
Supply voltage | 230V AC |
Frequency | 50Hz |
Housing material | Brass |
Sealing | PTFE |
Explosion-proof | No |
DN | DN20 |