ASCO

ASCO Solenoid valve 2/2 Type: 32325 Series: SCG238A050 Brass/NBR Orifice: 25mm Normally closed (NC) 24V AC 1" BSPP(G)

  • ERIKS:11423615
Image 1
Image 2
Image 1
Image 2
Save to list

€234.60/ pieceexcl. VAT

€283.87incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
238
Type
32325
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1" BSPP(G)
Orifice
25 mm
Kvs value
10 m³/h
Function
Normally closed (NC)
Actuation
Pilot operated hung diaphragm
Minimum pressure difference
0 bar
Maximum pressure difference
10 bar
Coil type
400325-201
Supply voltage
24V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
9 W / 22.5 VA
Starting power
30 VA
Max. viscosity
40 mm²/s
Housing material
Brass
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Membrane material
NBR
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
SIL certified
No
Medium temperature
From -20 °C to 85 °C
Ambient temperature
From -20 °C to 50 °C
DN
DN25