ASCO

ASCO Solenoid valve 2/2 Type: 32325 Series: SCG238A046 Brass/NBR Orifice: 12.5mm Normally closed (NC) 230V AC 1/2" BSPP(G)

  • ERIKS:11348240
Image 1
Image 2
Image 1
Image 2
Save to list

€149.60/ pieceexcl. VAT

€181.02incl. VAT

12 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
238
Type
32325
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1/2" BSPP(G)
Orifice
12.5 mm
Kvs value
2.1 m³/h
Function
Normally closed (NC)
Actuation
Pilot operated hung diaphragm
Minimum pressure difference
0 bar
Maximum pressure difference
10 bar
Coil type
400325-117
Supply voltage
230V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
6 W / 15.6 VA
Starting power
34 VA
Max. viscosity
40 mm²/s
Housing material
Brass
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Membrane material
NBR
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
SIL certified
No
Medium temperature
From -20 °C to 85 °C
Ambient temperature
From -20 °C to 75 °C
DN
DN15