ASCO

ASCO Solenoid valve 2/2 Type: 32309 Series: SCE215C030 Aluminium/NBR Orifice: 19mm Normally closed (NC) 230V AC 3/4" BSPP(G)

  • ERIKS:11815179
Image 1
Image 2
Image 1
Image 2
Save to list

€370.60/ pieceexcl. VAT

€448.43incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
215
Type
32309
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
3/4" BSPP(G)
Orifice
19 mm
Kvs value
4.4 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
0 bar
Maximum pressure difference
3.5 bar
Coil type
400425-117
Supply voltage
230V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
10.5 W / 23 VA
Starting power
55 VA
Housing material
Aluminium
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Membrane material
NBR
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From -20 °C to 85 °C
Ambient temperature
From -20 °C to 75 °C
DN
DN20