ASCO

ASCO Solenoid valve 2/2 Type: 32304 Series: SCE222B155 Brass/EPDM Orifice: 28mm Normally closed (NC) 24V AC 1.1/4" BSPP(G)

  • ERIKS:11426443
Image 1
Image 2
Image 1
Image 2
Save to list

€966.45/ pieceexcl. VAT

€1,169.40incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
222
Type
32304
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1.1/4" BSPP(G)
Orifice
28 mm
Kvs value
12.8 m³/h
Function
Normally closed (NC)
Actuation
Pilot operated hung diaphragm
Minimum pressure difference
0 bar
Maximum pressure difference
2 bar
Coil type
400525-101
Supply voltage
24V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
15.4 W / 33.6 VA
Starting power
110 VA
Housing material
Brass
Sealing
EPDM
Material coil housing
Epoxy
Material shorting ring
Copper
Membrane material
EPDM
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From -20 °C to 130°C
Ambient temperature
From -20 °C to 40 °C
DN
DN32