ASCO

ASCO Solenoid valve 2/2 Type: 32304 Series: SCE222B154 Brass/EPDM Orifice: 25mm Normally closed (NC) 230V AC 1" BSPP(G)

  • ERIKS:11489094
Image 1
Image 2
Image 1
Image 2
Save to list

€716.55/ pieceexcl. VAT

€867.03incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
222
Type
32304
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1" BSPP(G)
Orifice
25 mm
Kvs value
11.1 m³/h
Function
Normally closed (NC)
Actuation
Pilot operated hung diaphragm
Minimum pressure difference
0 bar
Maximum pressure difference
2 bar
Coil type
400525-117
Supply voltage
230V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
15.4 W / 33.6 VA
Starting power
110 VA
Housing material
Brass
Sealing
EPDM
Material coil housing
Epoxy
Material shorting ring
Copper
Membrane material
EPDM
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From -20 °C to 130°C
Ambient temperature
From -20 °C to 40 °C
DN
DN25