




€328.95/ pieceexcl. VAT
€398.03incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 222 |
Type | 32304 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1/2" BSPP(G) |
Orifice | 16 mm |
Kvs value | 3.5 m³/h |
Function | Normally closed (NC) |
Actuation | Pilot operated hung diaphragm |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 3.5 bar |
Coil type | 400625-142 |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 12 W (hot) - 16.8 W (cold) |
Housing material | Brass |
Sealing | EPDM |
Material coil housing | Epoxy |
Membrane material | EPDM |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
Medium temperature | From -20 °C to 150 °C |
Ambient temperature | From -20 °C to 40 °C |
DN | DN15 |