




€691.05/ pieceexcl. VAT
€836.17incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 210 |
Type | 32302 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1/2" BSPP(G) |
Orifice | 16 mm |
Kvs value | 3.4 m³/h |
Function | Normally closed (NC) |
Actuation | Pilot operated hung diaphragm |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 16 bar |
Supply voltage | 230V AC |
Frequency | 50Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 16.7 W / 35VA |
Starting power | 78 VA |
Max. viscosity | 65 mm²/s |
Housing material | Stainless steel |
Material quality | 1.4301 |
Sealing | NBR |
Material coil housing | Epoxy |
Material shorting ring | Silver |
Membrane material | NBR |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
SIL certified | No |
Medium temperature | From -20 °C to 85 °C |
Ambient temperature | From -20 °C to 50 °C |
DN | DN15 |