ASCO

ASCO Solenoid valve 2/2 Type: 32302 Series: SC8210D489V Stainless steel/FPM Orifice: 25mm Normally closed (NC) 24V AC 1" NPT

  • ERIKS:14545799
Image 1
Image 2
Image 1
Image 2
Features
  • Functions like a working solenoid valve and is ideal for systems with low pressure differences and low media speeds.
  • Opens from 0 bar.
  • Robust design, reliable and durable.
Save to list

€1,425.45/ pieceexcl. VAT

€1,724.79incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
210
Type
32302
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1" NPT
Orifice
25 mm
Kvs value
9.6 m³/h
Function
Normally closed (NC)
Actuation
Pilot operated hung diaphragm
Minimum pressure difference
0 bar
Maximum pressure difference
16 bar
Coil type
400525-101
Supply voltage
24V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
15.4 W / 33.6 VA
Starting power
110 VA
Max. viscosity
65 mm²/s
Housing material
Stainless steel
Material quality
1.4301
Sealing
FPM
Material coil housing
Epoxy
Material shorting ring
Silver
Membrane material
FPM
Working time
100 %
Level of protection (IP value)
IP65
Explosion-proof
No
SIL certified
No
Medium temperature
From -10 °C to 100 °C
Ambient temperature
From -20 °C to 75 °C
DN
DN25
Type
D489
Dimension
1"
Voltage
AC/DC
A
91 mm
B
56 mm
C
33 mm
D
95 mm
E
50 mm
F
98 mm
H
134 mm
Weight
2.2 kg