ASCO

ASCO Solenoid valve 2/2 Type: 32302 Series: SC8210C488V Stainless steel/FPM Orifice: 16mm Normally closed (NC) 24V AC 3/4" NPT

  • ERIKS:14545771
Image 1
Image 2
Image 1
Image 2
Features
  • Functions like a working solenoid valve and is ideal for systems with low pressure differences and low media speeds.
  • Opens from 0 bar.
  • Robust design, reliable and durable.
Save to list

€731.85/ pieceexcl. VAT

€885.54incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
210
Type
32302
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
3/4" NPT
Orifice
16 mm
Kvs value
3.9 m³/h
Function
Normally closed (NC)
Actuation
Pilot operated hung diaphragm
Minimum pressure difference
0 bar
Maximum pressure difference
16 bar
Coil type
400425-201
Supply voltage
24V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
16.7 W / 35VA
Starting power
78 VA
Max. viscosity
65 mm²/s
Housing material
Stainless steel
Material quality
1.4301
Sealing
FPM
Material coil housing
Epoxy
Material shorting ring
Silver
Membrane material
FPM
Working time
100 %
Level of protection (IP value)
IP65
Explosion-proof
No
SIL certified
No
Medium temperature
From -10 °C to 100 °C
Ambient temperature
From -20 °C to 50 °C
DN
DN20
Type
C488
Dimension
3/4"
Voltage
AC
A
86 mm
B
51 mm
C
30 mm
D
71 mm
E
45 mm
F
58 mm
H
119 mm
Weight
1 kg