ASCO

ASCO Solenoid valve 2/2 Type: 32300 Series: SCE210D495V Brass/FPM Orifice: 19mm Normally closed (NC) 230V AC 3/4" BSPP(G)

  • ERIKS:14535419
Image 1
Image 2
Image 1
Image 2
Save to list

€359.55/ pieceexcl. VAT

€435.06incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
210
Type
32300
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
3/4" BSPP(G)
Orifice
19 mm
Kvs value
4.7 m³/h
Function
Normally closed (NC)
Actuation
Pilot operated hung diaphragm
Minimum pressure difference
0 bar
Maximum pressure difference
16 bar
Coil type
400425-117
Supply voltage
230V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
10.5 W / 23 VA
Starting power
55 VA
Max. viscosity
65 mm²/s
Housing material
Brass
Sealing
FPM
Material coil housing
Epoxy
Material shorting ring
Copper
Membrane material
FPM
Working time
100 %
Level of protection (IP value)
IP65
Explosion-proof
No
SIL certified
No
Medium temperature
From -10 °C to 100 °C
Ambient temperature
From -20 °C to 60 °C
DN
DN20
Type
210D495 AC
Dimension
3/4"
A
86 mm
B
51 mm
C
30 mm
D
71 mm
E
45 mm
F
58 mm
H
119 mm
Weight
1 kg