ASCO

ASCO Solenoid valve 2/2 Type: 32300 Series: SCE210C494V Brass/FPM Orifice: 16mm Normally closed (NC) 24V DC 1/2" BSPP(G)

  • ERIKS:14535415
Image 1
Image 2
Image 1
Image 2
Save to list

€335.75/ pieceexcl. VAT

€406.26incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
210
Type
32300
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1/2" BSPP(G)
Orifice
16 mm
Kvs value
3.4 m³/h
Function
Normally closed (NC)
Actuation
Pilot operated hung diaphragm
Minimum pressure difference
0 bar
Maximum pressure difference
16 bar
Coil type
400625-142
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
12 W (hot) - 16.8 W (cold)
Max. viscosity
65 mm²/s
Housing material
Brass
Sealing
FPM
Material coil housing
Epoxy
Membrane material
FPM
Working time
100 %
Level of protection (IP value)
IP65
Explosion-proof
No
SIL certified
No
Medium temperature
From -10 °C to 100 °C
Ambient temperature
From -20 °C to 60 °C
DN
DN15
Type
210C493/494 DC
Dimension
1/2"
A
91 mm
B
56 mm
C
33 mm
D
70 mm
E
50 mm
F
58 mm
H
107 mm
Weight
1 kg