




€257.55/ pieceexcl. VAT
€311.64incl. VAT
7 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 210 |
Type | 32300 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1/2" BSPP(G) |
Orifice | 16 mm |
Kvs value | 3.4 m³/h |
Function | Normally closed (NC) |
Actuation | Pilot operated hung diaphragm |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 16 bar |
Coil type | 400425-101 |
Supply voltage | 24V AC |
Frequency | 50Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 10.5 W / 23 VA |
Starting power | 55 VA |
Max. viscosity | 65 mm²/s |
Housing material | Brass |
Sealing | NBR |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Membrane material | NBR |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
SIL certified | No |
Medium temperature | From -20 °C to 85 °C |
Ambient temperature | From -20 °C to 60 °C |
DN | DN15 |
Type | 210C493/494 AC |
Dimension | 1/2" |
A | 86 mm |
B | 51 mm |
C | 30 mm |
D | 70 mm |
E | 45 mm |
F | 58 mm |
H | 112 mm |
Weight | 0.9 kg |