




€725.05/ pieceexcl. VAT
€877.31incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 210 |
Type | 32300 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1" BSPP(G) |
Orifice | 25 mm |
Kvs value | 9.6 m³/h |
Function | Normally closed (NC) |
Actuation | Pilot operated hung diaphragm |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 16 bar |
Coil type | 400625-142 |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 12 W (hot) - 16.8 W (cold) |
Max. viscosity | 65 mm²/s |
Housing material | Brass |
Sealing | FPM |
Material coil housing | Epoxy |
Membrane material | FPM |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
SIL certified | No |
Medium temperature | From -10 °C to 100 °C |
Ambient temperature | From -20 °C to 50 °C |
DN | DN25 |
Type | 210B454 AC/DC |
Dimension | 1" |
A | 91 mm |
B | 56 mm |
C | 33 mm |
D | 95 mm |
E | 50 mm |
F | 83 mm |
H | 134 mm |
Weight | 2 kg |