ASCO

ASCO Solenoid valve 2/2 Type: 32200 Series: SCG238E018 Brass/NBR Orifice: 45mm Normally closed (NC) 24V AC 2" BSPP(G)

  • ERIKS:11489117
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€345.95/ pieceexcl. VAT

€418.60incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
238
Type
32200
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
2" BSPP(G)
Orifice
45 mm
Kvs value
34 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
0.5 bar
Maximum pressure difference
10 bar
Coil type
511239-005
Supply voltage
24V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
8 W / 14 VA
Starting power
23 VA
Max. viscosity
40 mm²/s
Housing material
Brass
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Membrane material
NBR
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From -10 °C to 85 °C
Ambient temperature
From -10 °C to 50 °C
DN
DN50
Type
E018
Dimension
2"
A
76 mm
B
30 mm
C
110 mm
E
41.5 mm
H
167 mm
J
152 mm
L
157 mm
Weight
2.9 kg