ASCO

ASCO Solenoid valve 2/2 Type: 32200 Series: SCE238D007 Brass/NBR Orifice: 12mm Normally closed (NC) 230V AC 1/2" BSPP(G)

  • ERIKS:12160017
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€139.40/ pieceexcl. VAT

€168.67incl. VAT

4 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
238
Type
32200
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1/2" BSPP(G)
Orifice
12 mm
Kvs value
2.4 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
0.3 bar
Maximum pressure difference
16 bar
Coil type
400727-117
Supply voltage
230V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
5 W / 6 VA
Starting power
10.4 VA
Max. viscosity
40 mm²/s
Housing material
Brass
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Membrane material
NBR
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From -10 °C to 85 °C
Ambient temperature
From -10 °C to 60 °C
DN
DN15
Type
D006/7
Dimension
1/2"
A
76 mm
B
30 mm
C
43 mm
E
38 mm
H
100 mm
J
83 mm
L
62 mm
Weight
0.4 kg