






€204.00/ pieceexcl. VAT
€246.84incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 238 |
Type | 32200 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1" BSPP(G) |
Orifice | 25 mm |
Kvs value | 9.9 m³/h |
Function | Normally closed (NC) |
Actuation | Indirect-acting |
Minimum pressure difference | 0.3 bar |
Maximum pressure difference | 10 bar |
Coil type | 400127-181 |
Supply voltage | 24V AC |
Frequency | 50/60Hz |
Electrical connection | Plug EN 175301-803 type B |
Including plug | Yes |
Power | 4 W / 6 VA |
Starting power | 12 VA |
Max. viscosity | 40 mm²/s |
Housing material | Brass |
Sealing | NBR |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Membrane material | NBR |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
Medium temperature | From -10 °C to 85 °C |
Ambient temperature | From -10 °C to 60 °C |
DN | DN25 |
Type | D005 |
Dimension | 1" |
A | 60.5 mm |
B | 22 mm |
C | 87 mm |
E | 27.5 mm |
H | 121 mm |
J | 104 mm |
L | 106 mm |
Weight | 1 kg |