ASCO

ASCO Solenoid valve 2/2 Type: 32040 Series: SCG202A052V Brass/FPM Orifice: 2.4mm Normally closed (NC) 24V DC 1/4" BSPP(G)

  • ERIKS:11489059
Image 1
Image 2
Image 1
Image 2
Save to list

€262.65/ pieceexcl. VAT

€317.81incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
202
Type
32040
Model
Proportional solenoid valve
Process connection
Internal thread (BSPP)
Size process connection
1/4" BSPP(G)
Orifice
2.4 mm
Kvs value
0.12 m³/h
Function
Normally closed (NC)
Actuation
Direct-acting
Minimum pressure difference
0 bar
Maximum pressure difference
8 bar
Coil type
400429-040
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
11 / 8 W
Max. viscosity
21 mm²/s
Housing material
Brass
Sealing
FPM
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From -10 °C to 90 °C
Ambient temperature
From -10 °C to 75 °C
G
1/4"
A
85 mm
B
50 mm
H
95 mm
K
22 mm
L
40 mm
Weight
0.5 kg