




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 257 |
Type | 32036 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1/8" (6) |
Orifice | 3.6 mm |
Kvs value | 0.35 m³/h |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 8.5 bar |
Coil type | without coil |
Including plug | Not applicable |
Housing material | Brass |
Sealing | NBR |
Material shorting ring | Copper |
Working time | 10 % max. on 1 minute time |
Level of protection (IP value) | IP00/IP65 |
Emergency manual operation | None |
Explosion-proof | No |
Medium temperature | From 0 °C to 75 °C |
Ambient temperature | From -20 °C to 85 °C |
A | 22 mm |
B | 29 mm |
C | 15 mm |
D | 20 mm |
E | 38 mm |
H | 67 mm |
L | 34 mm |
Weight | 0.18 kg |