ASCO

ASCO Solenoid valve 2/2 Type: 32018 Series: E263K210S1TD0FL Brass/PTFE Orifice: 7.1mm Normally closed (NC) 24V AC 3/8" BSPP(G)

  • ERIKS:13448299
Image 1
Image 2
Image 1
Image 2
Save to list

€292.40/ pieceexcl. VAT

€353.80incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
262/263-CRYOGEEN
Type
32018
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
3/8" BSPP(G)
Orifice
7.1 mm
Kvs value
0.76 m³/h
Function
Normally closed (NC)
Actuation
Direct-acting
Minimum pressure difference
0 bar
Maximum pressure difference
4 bar
Coil type
238613-106
Supply voltage
24V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
17.1 W / 40 VA
Starting power
70 VA
Max. viscosity
65 mm²/s
Housing material
Brass
Sealing
PTFE
Material coil housing
Epoxy
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
SIL certified
No
Medium temperature
From -196 °C to 60°C
Ambient temperature
From -40 °C to 55 °C
DN
DN13
G
3/8"
A
95 mm
B
59 mm
C
34 mm
D
48 mm
E
50 mm
H
95 mm
Weight
0.61 kg