




€292.40/ pieceexcl. VAT
€353.80incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 262/263-CRYOGEEN |
Type | 32018 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 3/8" BSPP(G) |
Orifice | 5.6 mm |
Kvs value | 0.63 m³/h |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 6.2 bar |
Coil type | 238613-106 |
Supply voltage | 24V AC |
Frequency | 50Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 17.1 W / 40 VA |
Starting power | 70 VA |
Max. viscosity | 65 mm²/s |
Housing material | Brass |
Sealing | PTFE |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
SIL certified | No |
Medium temperature | From -196 °C to 60°C |
Ambient temperature | From -40 °C to 55 °C |
DN | DN13 |
G | 3/8" |
A | 95 mm |
B | 59 mm |
C | 34 mm |
D | 48 mm |
E | 50 mm |
H | 95 mm |
Weight | 0.61 kg |