




€265.20/ pieceexcl. VAT
€320.89incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 262/263-CRYOGEEN |
Type | 32018 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1/4" BSPP(G) |
Orifice | 7.1 mm |
Kvs value | 0.76 m³/h |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 4 bar |
Coil type | 238613-159 |
Supply voltage | 230V AC |
Frequency | 50Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 17.1 W / 40 VA |
Starting power | 70 VA |
Max. viscosity | 65 mm²/s |
Housing material | Brass |
Sealing | PTFE |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
SIL certified | No |
Medium temperature | From -196 °C to 60°C |
Ambient temperature | From -40 °C to 55 °C |
DN | DN10 |
G | 1/4" |
A | 95 mm |
B | 57 mm |
C | 33 mm |
D | 40 mm |
E | 50 mm |
H | 93 mm |
Weight | 0.58 kg |