




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 262K |
Type | 32011 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1/4" NPT |
Orifice | 3.2 mm |
Function | Normally open (NO) |
Actuation | Direct-acting |
Supply voltage | 24V DC |
Housing material | Stainless steel |
Sealing | NBR |
DN | DN10 |