




€189.55/ pieceexcl. VAT
€229.36incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 262K |
Type | 32010 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1/4" BSPP(G) |
Orifice | 1.2 mm |
Kvs value | 0.05 m³/h |
Function | Normally open (NO) |
Actuation | Direct-acting |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 38 bar |
Coil type | 238613-006 |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 8.5 W (hot) - 11.6 W (cold) |
Max. viscosity | 65 mm²/s |
Housing material | Brass |
Sealing | NBR |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
SIL certified | No |
Medium temperature | From -25 °C to 80 °C |
Ambient temperature | From -25 °C to 55 °C |
DN | DN10 |
Dimension | 1/4" |
A | 88 mm |
B | 51 mm |
C | 30 mm |
D | 30 mm |
E | 43 mm |
F | 65 mm |
G | 75 mm |
H | 92 mm |
J | 17.5 mm |
K | 15 mm |
Weight | 0.42 kg |