ASCO

ASCO Solenoid valve 2/2 Type: 32010 Series: E262K264S1N00F8 Brass/NBR Orifice: 3.2mm Normally open (NO) 230V AC 1/4" BSPP(G)

  • ERIKS:11489148
Image 1
Image 2
Image 1
Image 2
Save to list

€189.55/ pieceexcl. VAT

€229.36incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
262K
Type
32010
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1/4" BSPP(G)
Orifice
3.2 mm
Kvs value
0.3 m³/h
Function
Normally open (NO)
Actuation
Direct-acting
Minimum pressure difference
0 bar
Maximum pressure difference
10 bar
Coil type
SPC 238613-059
Supply voltage
230V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
10.1 W / 25 VA
Starting power
50 VA
Max. viscosity
65 mm²/s
Housing material
Brass
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
SIL certified
No
Medium temperature
From -25 °C to 80 °C
Ambient temperature
From -25 °C to 55 °C
DN
DN10
Dimension
1/4"
A
88 mm
B
51 mm
C
30 mm
D
30 mm
E
43 mm
F
65 mm
G
75 mm
H
92 mm
J
17.5 mm
K
15 mm
Weight
0.42 kg