ASCO

ASCO Solenoid valve 2/2 Type: 32009 Series: E263K331S1N01H1 Stainless steel/NBR Orifice: 4mm Normally closed (NC) 24V DC 3/8" BSPP(G)

  • ERIKS:13416067
Image 1
Image 2
Image 1
Image 2
Save to list

€220.15/ pieceexcl. VAT

€266.38incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
262K
Type
32009
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
3/8" BSPP(G)
Orifice
4 mm
Kvs value
0.45 m³/h
Function
Normally closed (NC)
Actuation
Direct-acting
Minimum pressure difference
0 bar
Maximum pressure difference
3.5 bar
Coil type
238613-006
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
8.5 W (hot) - 11.6 W (cold)
Max. viscosity
65 mm²/s
Housing material
Stainless steel
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Silver
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
Yes
Explosion-proof
No
SIL certified
No
Medium temperature
From -25 °C to 80 °C
Ambient temperature
From -25 °C to 55 °C
DN
DN13
G
3/8"
A
91 mm
B
43 mm
E
51 mm
H
104 mm
J
76 mm
K
19 mm
L
48 mm
Weight
0.5 kg