ASCO

ASCO Solenoid valve 2/2 Type: 32009 Series: 8262K086S1V00F8 Stainless steel/FPM (FKM) Orifice: 2.4mm Normally closed (NC) 230V AC 1/4" NPT

  • ERIKS:12451955
Image 1
Image 2
Image 1
Image 2
Save to list

€208.25/ pieceexcl. VAT

€251.98incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
262K
Type
32009
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1/4" NPT
Orifice
2.4 mm
Kvs value
0.18 m³/h
Function
Normally closed (NC)
Actuation
Direct-acting
Minimum pressure difference
0 bar
Maximum pressure difference
22 bar
Coil type
238213-059
Supply voltage
230V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
8.1 W / 16 VA
Starting power
30 VA
Max. viscosity
65 mm²/s
Housing material
Stainless steel
Sealing
FPM (FKM)
Material coil housing
Epoxy
Material shorting ring
Silver
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
SIL certified
No
Medium temperature
From -15 °C to 100°C
Ambient temperature
From -15 °C to 55°C
DN
DN10
G
1/4"
A
88 mm
B
43 mm
E
51 mm
H
92 mm
J
75 mm
K
15 mm
L
40 mm
Weight
0.42 kg