ASCO

ASCO Solenoid valve 2/2 Type: 32008 Series: G262K002S1N00H1 Brass/NBR Orifice: 3.2mm Normally closed (NC) 24V DC 1/8" BSPP(G)

  • ERIKS:12159947
Image 1
Image 2
Image 1
Image 2
Save to list

€129.20/ pieceexcl. VAT

€156.33incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
262K
Type
32008
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1/8" BSPP(G)
Orifice
3.2 mm
Kvs value
0.3 m³/h
Function
Normally closed (NC)
Actuation
Direct-acting
Minimum pressure difference
0 bar
Maximum pressure difference
6.5 bar
Coil type
238613-006
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
7.7 W (hot) - 10.6 W (cold)
Max. viscosity
65 mm²/s
Housing material
Brass
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
SIL certified
No
Medium temperature
From -25 °C to 80 °C
Ambient temperature
From -25 °C to 55 °C
DN
DN08
Type
G262K002-
Dimension
1/8"
A
88 mm
B
43 mm
E
51 mm
H
88 mm
J
71 mm
K
15 mm
L
30 mm
Weight
0.3 kg