ASCO

ASCO Solenoid valve 2/2 Type: 32008 Series: E262K210S1N00FL Brass/NBR Orifice: 7.1mm Normally closed (NC) 24V AC 1/4" BSPP(G)

  • ERIKS:13414377
Image 1
Image 2
Image 1
Image 2
Save to list

€129.20/ pieceexcl. VAT

€156.33incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
262K
Type
32008
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1/4" BSPP(G)
Orifice
7.1 mm
Kvs value
0.76 m³/h
Function
Normally closed (NC)
Actuation
Direct-acting
Minimum pressure difference
0 bar
Maximum pressure difference
5 bar
Coil type
238613-006
Supply voltage
24V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
10.1 W / 25 VA
Starting power
50 VA
Max. viscosity
65 mm²/s
Housing material
Brass
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
SIL certified
No
Medium temperature
From -25 °C to 80 °C
Ambient temperature
From -25 °C to 55 °C
DN
DN10
Type
E262K210-
Dimension
1/4"
A
95 mm
B
50 mm
E
57 mm
H
96 mm
J
78 mm
K
22 mm
L
40 mm
Weight
0.6 kg