




€129.20/ pieceexcl. VAT
€156.33incl. VAT
9 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 262K |
Type | 32008 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1/4" BSPP(G) |
Orifice | 1.2 mm |
Kvs value | 0.05 m³/h |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 66 bar |
Coil type | 238613-006 |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 8.5 W (hot) - 11.6 W (cold) |
Max. viscosity | 65 mm²/s |
Housing material | Brass |
Sealing | UR |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
SIL certified | No |
Medium temperature | From 0 °C to 60 °C |
Ambient temperature | From 0 °C to 55 °C |
DN | DN10 |
Type | E262K200- |
Dimension | 1/4" |
A | 95 mm |
B | 50 mm |
E | 57 mm |
H | 96 mm |
J | 78 mm |
K | 22 mm |
L | 40 mm |
Weight | 0.6 kg |