ASCO

ASCO Solenoid valve 2/2 Type: 32003 Series: G256C147S1V01F3 Stainless steel/FPM (FKM) Orifice: 2.4mm Normally closed (NC) 12V DC 1/8" BSPP(G)

  • ERIKS:14335150
Image 1
Save to list

€83.98/ pieceexcl. VAT

€101.62incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
256C
Type
32003
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1/8" BSPP(G)
Orifice
2.4 mm
Kvs value
0.14 m³/h
Function
Normally closed (NC)
Actuation
Direct-acting
Minimum pressure difference
0 bar
Maximum pressure difference
4 bar
Supply voltage
12V DC
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
3.5 W
Max. viscosity
40 mm²/s
Housing material
Stainless steel
Sealing
FPM (FKM)
Material coil housing
PPS
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP67
Emergency manual operation
Yes
Explosion-proof
No
Medium temperature
From 0 °C to 130 °C
Ambient temperature
From -10 °C to 60 °C
DN
DN08