ASCO

ASCO Solenoid valve 2/2 Type: 32000 Series: G256C137S1V01FQ Brass/FPM (FKM) Orifice: 2.4mm Normally closed (NC) 24V AC 1/8" BSPP(G)

  • ERIKS:14335143
Image 1
A compact direct-acting solenoid valve with a wide range of flow and pressure ratings.
Obtainable with various sealings, suitable for a wide range of operating temperatures and compatible with many fluids.
Save to list

€45.48/ pieceexcl. VAT

€55.03incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
256C
Type
32000
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1/8" BSPP(G)
Orifice
2.4 mm
Kvs value
0.14 m³/h
Function
Normally closed (NC)
Actuation
Direct-acting
Minimum pressure difference
0 bar
Maximum pressure difference
13 bar
Coil type
533593-011
Supply voltage
24V AC
Frequency
50/60Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
3 W / 4.5 VA
Max. viscosity
40 mm²/s
Housing material
Brass
Sealing
FPM (FKM)
Material coil housing
PPS
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP67
Emergency manual operation
Yes
Explosion-proof
No
Medium temperature
From 0 °C to 130 °C
Ambient temperature
From -10 °C to 60 °C
DN
DN08