




€408.85/ pieceexcl. VAT
€494.71incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 264 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1/8" NPT |
Orifice | 2.4 mm |
Kvs value | 0.17 m³/h |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 20 bar |
Coil type | 400325-117 |
Supply voltage | 230V AC |
Frequency | 50Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 13.8 W / 28 VA |
Starting power | 38 VA |
Max. viscosity | 65 mm²/s |
Housing material | Brass |
Sealing | UR |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
Medium temperature | From -60 °C to 60 °C |
Ambient temperature | From -20 °C to 50 °C |
DN | DN08 |
G | 1/8" |
A | 75 mm |
B | 45 mm |
D | 38 mm |
E | 39 mm |
H | 71 mm |
J | 88 mm |
Weight | 0.4 kg |