ASCO

ASCO Solenoid valve 2/2 Explosion-proof Type: 32300EM Series: EME210D495 Brass/NBR Orifice: 19mm Normally closed (NC) 24V DC 3/4" BSPP(G)

  • ERIKS:14849303
Image 1
Image 2
Image 1
Image 2
Save to list

€482.80/ pieceexcl. VAT

€584.19incl. VAT

6 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
210
Type
32300EM
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
3/4" BSPP(G)
Orifice
19 mm
Kvs value
4.3 m³/h
Function
Normally closed (NC)
Actuation
Pilot operated hung diaphragm
Minimum pressure difference
0 bar
Maximum pressure difference
16 bar
Supply voltage
24V DC
Electrical connection
Cable box with M20 cable screw gland plastic
Including plug
Not applicable
Power
12 W (hot) - 16.8 W (cold)
Max. viscosity
65 mm²/s
Housing material
Brass
Sealing
NBR
Material coil housing
Steel epoxy coating
Membrane material
NBR
Working time
100 %
Level of protection (IP value)
IP66/IP67
Emergency manual operation
None
Explosion-proof
Yes
Ex-class
II 2G Ex e mb IIC T3 Gb / II 2D Ex tb IIIC 200°C Db IP66/67
ATEX Zone
Zone 1 / 21
SIL certified
No
Medium temperature
From -20 °C to 85 °C
Ambient temperature
From -20 °C to 40 °C
DN
DN20
A
77 mm
B
120 mm
C
82 mm
D
71 mm
E
62 mm
F
58 mm
H
116 mm
Weight
1.4 kg