ASCO

ASCO Solenoid coil fig. 35051 series M12/400525-201 20W 24V AC

  • ERIKS:12714174
Image 1
Save to list

€60.35/ pieceexcl. VAT

€73.02incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
M12
Type
35051
Model
Solenoid coil
Supply voltage
24V AC
Frequency
50Hz