ASCO

ASCO Solenoid coil fig. 35050 series M12/400525-101 15,4W 24V AC

  • ERIKS:11897627
Image 1
Save to list

€60.35/ pieceexcl. VAT

€73.02incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
M12
Type
35050
Model
Solenoid coil
Supply voltage
24V AC
Frequency
50Hz