ASCO

ASCO Solenoid coil fig. 35008 series CM22/400127-197 4W 230V AC

  • ERIKS:11399864
Image 1
Save to list

€33.32/ pieceexcl. VAT

€40.32incl. VAT

19 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
CM22
Type
35008
Model
Solenoid coil
Supply voltage
230V AC
Frequency
50/60Hz