ASCO

ASCO Solenoid coil fig. 35008 series CM22/400127-181 4W 24V AC

  • ERIKS:11534957
Image 1
Save to list

€33.32/ pieceexcl. VAT

€40.32incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
CM22
Type
35008
Model
Solenoid coil
Supply voltage
24V AC
Frequency
50/60Hz