

€809.20/ pieceexcl. VAT
€979.13incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 551 |
Type | 33554 |
Process connection | NAMUR |
Size process connection | 1/4" NPT |
Air supply connection | Internal thread |
Size of air supply connection | 1/4" NPT |
Connection standard air supply | NAMUR (VDI/VDE 3845) |
Connection air exhaust(s) | Internal thread |
Diameter air exhaust | 1/8" NPT |
Function | Mono-stable |
Actuation | Indirect-acting |
Coil type | SPC 400925-042 |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 1.7 W (hot) - 1.7 W (cold) |
Orifice | 6 mm |
Kvs value | 0.6 m³/h |
Minimum pressure difference | 2 bar |
Maximum pressure difference | 10 bar |
Housing material | Stainless steel 316L |
Material quality | 1.4404 |
Sealing | VMQ - PUR |
Material coil housing | Epoxy |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | No |
Explosion-proof | No |
SIL certified | No |
Model | Namur 3/2 or 5/2 way |
Medium temperature | from -40 to 80 °C |
Ambient temperature | From -40 °C to 60 °C |