ASCO

ASCO Pilot valve Namur Type: 33550NF series NFG551B401MO aluminium/NBR-PUR Ex-d 230V AC 1/4" BSPP

  • ERIKS:11815272
Image 1
Image 2
Image 1
Image 2
Save to list

€934.15/ pieceexcl. VAT

€1,130.32incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
551
Type
33550NF
Process connection
NAMUR
Size process connection
1/4" BSP
Air supply connection
Internal thread
Size of air supply connection
1/4" BSP
Connection standard air supply
NAMUR (VDI/VDE 3845)
Connection air exhaust(s)
Internal thread
Diameter air exhaust
1/8 BSP
Function
Mono-stable
Actuation
Indirect-acting
Coil type
NF
Supply voltage
230V AC
Frequency
50Hz
Electrical connection
Cable box with 1/2" NPT cable entry
Including plug
Not applicable
Power
10.5 W / 23 VA
Starting power
55 VA
Orifice
6 mm
Kvs value
0.6 m³/h
Minimum pressure difference
2 bar
Maximum pressure difference
10 bar
Housing material
Aluminium
Material quality
P40
Sealing
NBR - PUR
Material coil housing
Aluminium epoxy coating
Working time
100 %
Level of protection (IP value)
IP67
Emergency manual operation
Impulse manual operator
Explosion-proof
Ex db
Ex-class
II 2G Ex db IIC Gb T6-T5-T4 / II 2D Ex tb IIIC Db
ATEX Zone
Zone 1 / 21
SIL certified
No
Model
Namur 3/2 or 5/2 way
Medium temperature
from -25 to 60 °C
Ambient temperature
From -25 °C to [25 °C - T6] [40 °C - T5] [60 °C - T4]