ASCO

ASCO Pilot valve Namur Type: 33550LI series LIG551B301MO aluminium/NBR-PUR Ex-ia 24V DC 1/4" BSPP

  • ERIKS:12455175
Image 1
Image 2
Image 1
Image 2
Save to list

€814.30/ pieceexcl. VAT

€985.30incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
551
Type
33550LI
Process connection
NAMUR
Size process connection
1/4" BSP
Air supply connection
Internal thread
Size of air supply connection
1/4" BSP
Connection standard air supply
NAMUR (VDI/VDE 3845)
Connection air exhaust(s)
Internal thread
Diameter air exhaust
1/8" BSP
Function
Mono-stable
Actuation
Indirect-acting
Coil type
LI
Supply voltage
24V DC
Electrical connection
Cable box with 1/2" NPT cable screw gland plastic
Including plug
Not applicable
Power
0.5 W
Orifice
6 mm
Kvs value
0.6 m³/h
Minimum pressure difference
2 bar
Maximum pressure difference
10 bar
Housing material
Aluminium
Material quality
P40
Sealing
NBR - PUR
Material coil housing
Aluminium
Working time
100 %
Level of protection (IP value)
IP67
Emergency manual operation
Impulse manual operator
Explosion-proof
Ex ia
Ex-class
II 1G Ex ia IIC T6 Ga / II 2D Ex tb IIIC Db
ATEX Zone
Zone 0 / 21
Model
Namur 3/2 or 5/2 way
Medium temperature
from -25 to 60 °C
Ambient temperature
From -25 °C to 60 °C