ASCO

ASCO Pilot valve Namur Type: 33550 series SC8551A001MS aluminium/NBR-PUR 24V DC 1/4" NPT

  • ERIKS:12406175
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€151.30/ pieceexcl. VAT

€183.07incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
551
Type
33550
Process connection
NAMUR
Size process connection
1/4" NPT
Air supply connection
Internal thread
Size of air supply connection
1/4" NPT
Connection standard air supply
NAMUR (VDI/VDE 3845)
Connection air exhaust(s)
Internal thread
Diameter air exhaust
1/8" NPT
Function
Mono-stable
Actuation
Indirect-acting
Coil type
400904-542
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type B
Including plug
Yes
Power
2.5 W (hot) - 3 W (cold)
Orifice
6 mm
Kvs value
0.6 m³/h
Minimum pressure difference
2 bar
Maximum pressure difference
10 bar
Housing material
Aluminium
Material quality
P40
Sealing
NBR - PUR
Material coil housing
Epoxy
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
Maintained manual operator
Explosion-proof
No
SIL certified
No
Model
Namur 3/2 or 5/2 way
Medium temperature
from -25 to 60 °C
Ambient temperature
From -25 °C to 60 °C
A
19 mm
B
33 mm
C
7 mm
D
72 mm
E
52 mm
F
95 mm
G
32 mm
H
139 mm
J
45 mm
Weight
0.5 kg