ASCO

ASCO Pilot valve Namur fig. 33555 series SCG551A002MS aluminium/NBR-PUR 24V AC 1/4" BSPP

  • ERIKS:11489210
Image 1
Image 2
Image 1
Image 2
Features

Quick and easy to fit directly onto pneumatic actuators.
The actuator is protected against aggressive external gases and vapours.
Reliable and long service life.
Suitable for both AC and DC voltage by changing the coil.
Save to list

€207.40/ pieceexcl. VAT

€250.95incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
551
Type
33555
Process connection
NAMUR
Size process connection
1/4" BSP
Air supply connection
Internal thread
Size of air supply connection
1/4" BSP
Connection standard air supply
NAMUR (VDI/VDE 3845)
Connection air exhaust(s)
Internal thread
Diameter air exhaust
1/8" BSP
Function
Bi-stable
Actuation
Indirect-acting
Coil type
400127-081
Supply voltage
24V AC
Frequency
50/60Hz
Electrical connection
Plug EN 175301-803 type B
Including plug
Yes
Power
2.5 W / 3.5 VA
Starting power
6 VA
Orifice
6 mm
Kvs value
0.6 m³/h
Minimum pressure difference
2 bar
Maximum pressure difference
10 bar
Housing material
Aluminium
Material quality
P40
Sealing
NBR - PUR
Material coil housing
Epoxy
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
Maintained manual operator
Explosion-proof
No
SIL certified
No
Model
Namur 3/2 or 5/2 way
Medium temperature
from -25 to 60 °C
Ambient temperature
From -25 °C to 60 °C