






€306.00/ pieceexcl. VAT
€370.26incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 553 |
Type | 33550 |
Process connection | NAMUR |
Size process connection | 1/2 BSP |
Air supply connection | Internal thread |
Size of air supply connection | 1/2 BSP |
Connection standard air supply | NAMUR 2 (VDI/VDE 3845) |
Connection air exhaust(s) | Internal thread |
Diameter air exhaust | 1/2 BSP |
Function | Mono-stable |
Actuation | Indirect-acting |
Coil type | 400727-185 |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 4 W (hot) / 5 W (cold) |
Orifice | 13 mm |
Kvs value | 2.49 m³/h |
Minimum pressure difference | 2 bar |
Maximum pressure difference | 10 bar |
Housing material | Aluminium |
Sealing | NBR - PUR |
Material coil housing | Epoxy |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | Yes |
Explosion-proof | No |
SIL certified | No |
Model | Namur 3/2 or 5/2 way |
Medium temperature | from -25 to 60 °C |
Ambient temperature | From -25 °C to 60 °C |
A | 19 mm |
B | 33 mm |
C | 7 mm |
D | 72 mm |
E | 52 mm |
F | 95 mm |
G | 32 mm |
H | 139 mm |
J | 45 mm |
Weight | 0.9 kg |