ASCO

ASCO Pilot valve Namur 5/2 fig. 33550 series SCG553A001MS aluminium/NBR-PUR 24V AC 1/2" BSPP

  • ERIKS:13706305
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€306.00/ pieceexcl. VAT

€370.26incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
553
Type
33550
Process connection
NAMUR
Size process connection
1/2 BSP
Air supply connection
Internal thread
Size of air supply connection
1/2 BSP
Connection standard air supply
NAMUR 2 (VDI/VDE 3845)
Connection air exhaust(s)
Internal thread
Diameter air exhaust
1/2 BSP
Function
Mono-stable
Actuation
Indirect-acting
Coil type
400727-181
Supply voltage
24V AC
Frequency
50/60Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
5 W / 7 VA
Starting power
15 VA
Orifice
13 mm
Kvs value
2.49 m³/h
Minimum pressure difference
2 bar
Maximum pressure difference
10 bar
Housing material
Aluminium
Sealing
NBR - PUR
Material coil housing
Epoxy
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
Yes
Explosion-proof
No
SIL certified
No
Model
Namur 3/2 or 5/2 way
Medium temperature
from -25 to 60 °C
Ambient temperature
From -25 °C to 60 °C
A
19 mm
B
33 mm
C
7 mm
D
72 mm
E
52 mm
F
95 mm
G
32 mm
H
139 mm
J
45 mm
Weight
0.9 kg