ASCO

ASCO Pilot valve box Number of valves: 8 Series: SG110A080 ABS/Aluminium/NBR Orifice: 3.6mm Normally closed (NC) 24V DC 1/8" BSPP(G)

  • ERIKS:12379080
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€742.90/ pieceexcl. VAT

€898.91incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
SG110A
Model
Pilot valve box
Number of valves
8
Process connection
Internal thread
Size process connection
1/8" BSPP(G)
Orifice
3.6 mm
Kvs value
0.35 m³/h
Function
Normally closed (NC)
Actuation
Direct-acting
Minimum pressure difference
0 bar
Maximum pressure difference
8.5 bar
Coil type
400137-642
Supply voltage
24V DC
Including plug
Not applicable
Power
22 W
Heating
No
Housing material
ABS/Aluminium
Sealing
NBR
Level of protection (IP value)
IP65
Explosion-proof
No
SIL certified
No
Medium temperature
From -20 °C to 80 °C
Ambient temperature
From -20 °C to 55 °C
DN
DN08
Number of units
7-12 pce
A
322 mm
B
103 mm
C
22.5 mm
D
266 mm
E
77 mm
H
12 mm
J
27 mm
K
83 mm
Weight
2.2 kg