






€463.25/ pieceexcl. VAT
€560.53incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | SG110A |
Model | Pilot valve box |
Number of valves | 4 |
Process connection | Internal thread |
Size process connection | 1/8" BSPP(G) |
Orifice | 3.6 mm |
Kvs value | 0.35 m³/h |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 8.5 bar |
Coil type | 400137-642 |
Supply voltage | 24V DC |
Including plug | Not applicable |
Power | 22 W |
Heating | No |
Housing material | ABS/Aluminium |
Sealing | NBR |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
SIL certified | No |
Medium temperature | From -20 °C to 80 °C |
Ambient temperature | From -20 °C to 55 °C |
DN | DN08 |
Number of units | 2-6 pce |
A | 187 mm |
B | 103 mm |
C | 22.5 mm |
D | 156 mm |
E | 77 mm |
H | 12 mm |
J | 27 mm |
K | 83 mm |
Weight | 1 kg |